Material: Stainless steel 1.4305, 1.4301
Load capacity up to max. 100 kg
Supplied as complete set for single-leaf wooden sliding doors
If a door jamb/door frame is installed and the covering or a skirting board/baseboard protrude, separate spacers will be required for the wall brackets.
Included in delivery
- 1 x guide rail
- 3 (4) x wall mountings
- 3 (4) x stud screws
- 2 x carriages
- 2 x door stopper
- 1 x floor guide
Mounting material must be ordered separately
Specified dimensions not binding. Subject to technical changes!
For interior doors running in front of the wall
Select RAL-colour code
!! NOTE: On-screen visualisation of the colour differs from real colour shade!!