For detailed information, other images and documents, please select individual articles from the following table.
Fluorescent light system Slim Light 2
Suitable for use with food as bulb is covered (protective hood)
Register now and access more than 125,000 products
Variants
Register now and access more than 125,000 products
Call customer service: +420 323 041 141
Prices for customers after login
Flicker-free start, energy-saving
For T5 fluorescent tube, Ø 16 mm,
- Ø service life 7000 h (6 W–8 W)
- Ø service life 20,000 h (14 W–35 W)
Ballast unit with fault rate < 10% of the service life of the ballast unit depending on the ambient temperature ta:
- 30°C = 120,000 hrs
- 40°C = 60,000 hrs
- 50°C = 30,000 hrs
Fastening: with mounting clip or screw fixing (8–35 W version)
Adapter available for connecting the systems Slim Light L/XL and Slim Light II (see connection accessories)
Connection: directly to 220–240 V (via mains cable with SL2 plug system
Scope of delivery:
- 1 x downlight
- 1 x T5 fluorescent tube
- 1 x plexiglass cover
- 1 x metal assembly clip fastener set (2 x clips and 2 x screws)
Specified dimensions not binding. Subject to technical changes!
Universal downlight solution for shop construction, counters, shelves, showcases, behind light panels, etc.
Select RAL-colour code
!! NOTE: On-screen visualisation of the colour differs from real colour shade!!