Welcome to Würth Czech Republic For trade customers only
Solar mounting, WSF type A, variant 1 For wooden substructures, pre-assembled, A2 stainless steel with special coating
Solar mounting, WSF type A, variant 1 For wooden substructures, pre-assembled, A2 stainless steel with special coating - 1
Solar mounting, WSF type A, variant 1 For wooden substructures, pre-assembled, A2 stainless steel with special coating - 2
Solar mounting, WSF type A, variant 1 For wooden substructures, pre-assembled, A2 stainless steel with special coating - 3

For detailed information, other images and documents, please select individual articles from the following table.

Solar mounting, WSF type A, variant 1 For wooden substructures, pre-assembled, A2 stainless steel with special coating

For wooden substructures, pre-assembled, A2 stainless steel with special coating

See product details

Available in 5 versions
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
5 mm hexagon socket



Pre-assembled with:


  • 1x hexagon nut, DIN 934

  • 1x locking nut, DIN 985

  • 1x EPDM mushroom seal

  • 2x washers, DIN 125
Notice

The clamping range defines the distance between the top edge of the substructure into which the WSF solar mounting is screwed and the top edge of the profile panel. WSF solar mounting, variant 2, should be used in combination with domed caps, depending on the structural loads.

With DIBt National technical approval Z-14.4-696