- No connector
- 200 mm ends for processing in each case
- Cross sections of wires: 6 x 1.0 mm2, 1 x 1.5 mm2
Select RAL-colour code
!! NOTE: On-screen visualisation of the colour differs from real colour shade!!