For detailed information, other images and documents, please select individual articles from the following table.
Special 24 V adapter for Actros and special pin assignments
Register now and access more than 125,000 products
Variants
Register now and access more than 125,000 products
2 x 7-core spiral wire polyurethane (PU)
7-pin connector N and S-version, moulded plastic, watertight
Special "Actros" contact assignment
15 screw-type contacts on 15-pin end
Special pin assignments are easy to arrange.
Wire cross sections per spiral: 6 x1.0 mm2, 1 x 2.0 mm2
Connection
- On towing vehicle/trailer
15-pin socket
2x7-pin socket
Connection of 15-pin sockets (on towing vehicle or trailer/semi-trailer end) to 7-pin N and S sockets (towing vehicle or trailer/semi-trailer end).
Select RAL-colour code
!! NOTE: On-screen visualisation of the colour differs from real colour shade!!