For detailed information, other images and documents, please select individual articles from the following table.
Stainless steel security door fitting S 403
With barrel cover. For apartment entrance doors.
Register now and access more than 125,000 products



Variants
Register now and access more than 125,000 products
Call customer service: +420 323 041 141
Prices for customers after login
Material: Stainless steel (1.4301) with end-to-end steel under plate
Resistance class ES 2 according to DIN 18257
This fitting is suitable for use on WK 3 doors according to DIN V ENV 1627
Long plate lever/handle set with rigid knob can be used for DIN R and DIN L doors
The fitting has a cylinder cover (ZA) on the outside
This offers the best protection against Zieh-Fix® door-opening devices commonly used in break ins (extraction and breakage of cylinder)
Hidden 3-point screw connection of fitting
The inner cover plate is held in place with two metric screws
L-shape door handle on metal base plate, pivot-mounted
This connection additionally absorbs axial forces
Specified dimensions not binding. Subject to technical changes!
Select RAL-colour code
!! NOTE: On-screen visualisation of the colour differs from real colour shade!!