Welcome to Würth Czech Republic For trade customers only
Table leg

For detailed information, other images and documents, please select individual articles from the following table.

Table leg

Aluminium
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
Adjustment range: +10 mm


Quick and easy to adjust height on uneven flooring



Load-bearing capacity: 150 kg


High level of stability



Flush joint between the mounting plate and table leg


  • Friction and positive joints

  • Final assembly without having to rotate the table legs


Two-piece


Quick final assembly or disassembly of the table legs for transport purposes, by disconnecting the legs from the mounting plate



Large mounting plate made from cast aluminium


Sturdy, can also be installed centrally between two table panels



Material: Anodised aluminium, ABS adjustable foot



Included in delivery:


1 table leg, 1 mounting plate, fastening screws and Allen key.

Specified dimensions not binding. Subject to technical changes!