The images are examples. For detailed information, other images and documents, please select individual articles from the following table.
Register now and access more than 125,000 products
Variants
Register now and access more than 125,000 products
Call customer service: +420 323 041 141
Prices for customers after login
Material: Aluminium with hardened steel bushings
12-mm drill must be ordered separately
Specified dimensions not binding. Subject to technical changes!
The drilling holes for the spigot trunnion can be made on the door leaf with the drilling jig.
Installation tip:
1. Fix the drilling jig into the hinge milling groove on the leaf.
2. Drill holes with a Ø 12 mm drill and clean drilling holes.
3. Screw the spigot trunnion onto the OBX hinge, insert the hinge and secure.
Installation instructions included
Select RAL-colour code
!! NOTE: On-screen visualisation of the colour differs from real colour shade!!