Welcome to Würth Czech Republic For trade customers only
Twist drill bit assortment HSS DIN 338 type RN 130° 29 pcs
Twist drill bit assortment HSS DIN 338 type RN 130° 29 pcs - 1
Twist drill bit assortment HSS DIN 338 type RN 130° 29 pcs - 2
Twist drill bit assortment HSS DIN 338 type RN 130° 29 pcs - 3
Twist drill bit assortment HSS DIN 338 type RN 130° 29 pcs - 4
Twist drill bit assortment HSS DIN 338 type RN 130° 29 pcs - 5

For detailed information, other images and documents, please select individual articles from the following table.

Twist drill bit assortment HSS DIN 338 type RN 130° 29 pcs

Steel precision drill bit for general, broad applications in steel up to 1,000 N/mm² and in cast iron. Available in the ORSY® system cassette including the 4 additional intermediate sizes dia. 3.3, 4.2, 6.8 and 10.2 mm for M3-M12 threads.

See product details

Available in 1 version

Prices for customers after login

Exclusively for trade customers

Register now and access more than 125,000 products

Variants

Exclusively for trade customers

Register now and access more than 125,000 products

Call customer service: +420 323 041 141

Prices for customers after login