Welcome to Würth Czech Republic For trade customers only
Vulcanised fibre discs, Topsize zirconia alumina
Vulcanised fibre discs, Topsize zirconia alumina - 1
Vulcanised fibre discs, Topsize zirconia alumina - 2

For detailed information, other images and documents, please select individual articles from the following table.

Vulcanised fibre discs, Topsize zirconia alumina

Tear-resistant, tough-elastic sanding disc

See product details

Available in 10 versions
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
22 mm hole with cross slot



Carrier material made from vulcanised fibre


  • Grain size 16-50: 0.8 mm

  • Grain 60-120: 0.6 mm


Electrostatic dispersion


Consistent removal rates



Topsize coating (= specialised zirconia alumina with cooling multi-bonding and grinding fillers) and highly elastic fully synthetic resin bonding


  • Aggressive grinding performance

  • Cool grinding – no tarnishing of the workpiece

  • Long service life

  • Low noise levels

  • Effective self-sharpening effect of the grinding grain
Notice

General working and safety instructions


  • Only use fibre discs with approved, undamaged support plates

  • The diameter of the fibre disc must not be more than 15 mm greater than the diameter of the support plate

  • Plunge-cut grinding is not permitted

  • Always wear appropriate protective equipment, e.g. safety glasses, gloves, hearing protection, etc.

  • Store out of direct sunlight and away from heat sources. Do not store in damp environments or on the floor

  • Store in original packaging at 18-22°C and 45-60% relative air humidity