Welcome to Würth Czech Republic For trade customers only
Roll ridge Wütop® Roll-Plus

For detailed information, other images and documents, please select individual articles from the following table.

Roll ridge Wütop® Roll-Plus

Universal ridge and hip roll for almost all conventional concrete tiles and clay tiles

See product details

Available in 2 versions

Prices for customers after login

Show availability in Würth trade store
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
  • Modified, UV-stabilised and non-rotting PVC with pleated aluminium sealing strips along the sides

  • Extremely flexible and easy to install

  • Butyl rubber adhesive strip with excellent adhesive strength

  • Ventilation cross-section in line with DIN 4108: approx. 160 cm², sufficient for approx. 16 m rafter length
Notice

Conduct your own adhesion tests on tiles with thick silicone coatings.