The images are examples. For detailed information, other images and documents, please select individual articles from the following table.
Register now and access more than 125,000 products
Variants
Register now and access more than 125,000 products
Call customer service: +420 323 041 141
Prices for customers after login
Height-adjustable extendible frame, clip assembly
- Flexibility in cabinet height
- Tool-free attachment by simply clipping on
Three-dimensional front adjustment
Manufacturing tolerances can be easily offset
The extension can be rotated to the right or left side once opened completely
The user can easily choose the best area of access from where they are standing
Stabilised front thanks to front strips
Self-closing from 40 mm with integrated air cushioning
- Gentle closing of guide
- Stays locked in place when closed, no unintentional opening of cabinet
Variable frame heights from 1290 to 1540 mm, as well as from 1790 to 2240 mm
Frame and front attachment in uniformly high-quality double powder-coated surface
Baskets made of Ø 7 mm steel wire, high-gloss chrome-plated
- Facility to adjust the baskets by 64 mm
- Secure grip without any rattling thanks to basket-retaining clips will prevent unintentional detachment
- Baskets are simple to adjust
Delivery time: approx. five working days after receipt of order. Three packs included in delivery
Specified dimensions not binding. Subject to technical changes!
Select RAL-colour code
!! NOTE: On-screen visualisation of the colour differs from real colour shade!!