Welcome to Würth Czech Republic For trade customers only
Wheel brush Steel, crimped, with hole
Wheel brush Steel, crimped, with hole - 1
Wheel brush Steel, crimped, with hole - 2
Wheel brush Steel, crimped, with hole - 3

For detailed information, other images and documents, please select individual articles from the following table.

Wheel brush Steel, crimped, with hole

Ideal for medium-duty brushing work on large steel and cast metal workpieces in manual and mechanical applications.

See product details

Available in 3 versions
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
  • For use on all commercially available stationary drive units and bench grinders due to variable bore diameters

  • Seamless packaging into a wide roll due to the special design of the brushes.

  • Optimal adjustment to the contour of the workpieces due to high flexibility


Scope of delivery:


  • 1 x reducing ring dia. 50/32 mm

  • 1 x reducing ring dia. 32 mm/1 inch

  • 1 x reducing ring dia. 2 mm/1/2 inch

  • 1 x reducing ring dia. 2/16 mm

  • 1 x reducing ring dia. 2/20 mm

  • 1 x reducing ring dia. 2/22.23 mm
Notice
  • Only the bristle tips act on the workpiece. Excessive contact pressure does not improve the result, but increases the required drive power and reduces the service life of the brush.

  • Always wear safety goggles and protective gloves when working with machine brushes!
Instructions for use (optimising brushing results)
MeasurementPeripheral speedBrush diameterWire thicknessBristle length
Increase brushing effect↑↑↑↓
Reduce brushing effect↓↓↓↑
Brush creates ridge↓ ↑↓
Recommended peripheral speeds for brushing
ApplicationsPeripheral speed [in m/s]
1520253035404550
Deburring 25 - 35
Cleaning welding seams 35 - 45
Removing scale 35 - 45
Polishing 30 - 40
Plastic machining15 - 25