Welcome to Würth Czech Republic For trade customers only
Window and door locking device WinSafe WD3

For detailed information, other images and documents, please select individual articles from the following table.

Window and door locking device WinSafe WD3

See product details

Available in 2 versions
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
Material:


  • Base: Die-cast zinc

  • Swivel bolt: Die-cast zinc

  • Cover: Plastic

  • Key: Steel, nickel-plated


This safety device is suitable for inward opening, single and double windows and balcony doors



Can be used on DIN L and DIN R windows and balcony doors



Mounted only on the window frame; the leaf is not damaged



Window safety device for wooden and aluminium single windows and balcony doors; both bolts must be on the leaf



Keyless locking by swivelling the bolt into the required position



VDS-approved

Notice

Installation tip: Recommendation for the number of window/door safety devices



For window/door size less than 1000 x 1000 mm


1x handle side, 1x hinge side



For window/door size 1000 x 1000 mm


2x handle side, 1x hinge side



For window/door size 2000 x 1000 mm


2x handle side, 2x hinge side

Specified dimensions not binding. Subject to technical changes!