Plastic base rosette with quadruple 90° locking
ensures that the window remains in a horizontal or vertical position
Cam
Secures the base rosette to prevent it from turning
Consistent design
Matching door handles available
Included in delivery:
- 1 x window handle
- 1 x rosette
ASSY countersunk head screws with a diameter of 5 mm or olive screws can be used to secure the handles.
Specified dimensions not binding. Subject to technical changes!
For private living areas, e.g. wood, plastic and aluminium windows
Select RAL-colour code
!! NOTE: On-screen visualisation of the colour differs from real colour shade!!