ZD 401 lockable window handle
For detailed information, other images and documents, please select individual articles from the following table.
ZD 401 lockable window handle
Plastic base rosette with quadruple 90° locking
Show availability in Würth trade store
In order to check the stock in a Würth branch, please log in.
If you have any questions, please call our service hotline at +420 323 041 141.
You are not yet a Würth customer or do not yet have access data to the Online Shop? Then register now in just a few steps. After a successful check of the entered data, you will have immediate access to the stock inquiry as well as all prices and can immediately order.
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
- Ensures that the window handle remains in a horizontal or vertical position and locks in 90° increments
- Cams prevent base rosette from being turned
- Easy handling due to pressure cylinder, keyed alike, with a key matching all window handles of this model
Notice
ASSY Ø 5 mm countersunk head screws or olive screws can be used for mounting.
For white plastic profiles, we recommend RAL colour tone 9016.
Specified dimensions not binding. Subject to technical changes.
Application area
For private living quarters, e.g. wood, plastic and aluminium windows
Select RAL-colour code
!! NOTE: On-screen visualisation of the colour differs from real colour shade!!