For detailed information, other images and documents, please select individual articles from the following table.
Window sealing tape Active flexible tape
Window sealing tape for direct fastening using beading. With special, active-drying membrane for sealing joints indoors and outdoors.
Register now and access more than 125,000 products
Variants
Register now and access more than 125,000 products
Call customer service: +420 323 041 141
Prices for customers after login
Simple and reliable to fit
- Tape is fixed using beading, no bonding necessary
- Installation possible at temperatures from -5°C
- Pre-assembly possible in the workshop regardless of weather
- Tape can be used for indoor and outdoor seals
Variable Sd value of the diaphragm provides particularly good drying of the joint; scientifically proven by the German Fraunhofer Institute
- Reduces the risk of building damage caused by moisture and mould in structure
- Increases efficiency of the insulation material
Suitable for quality-controlled installation in accordance with RAL-Gütegemeinschaft für Fenster und Haustüren (RAL Quality Association for Windows and Doors) requirements
Thanks to the variable Sd value, the seal complies with the principle of "sealed tighter on the inside than the outside".
Ideally suited for plastering over rough, fleece-coated sides
Active flexible tape can be combined:
- Inside: Active flexible tape – outdoors: VKP Plus
- Inside: Perfect neutral silicone – outdoors: Active flexible tape
The above application instructions are recommendations given on the basis of our own tests and experience. We recommend that you carry out your own tests before use. Due to the great variety of different applications and storage and processing conditions, we cannot guarantee a particular application result. We will not accept legal liability for any advice or technical information provided by our free customer hotline unless this advisory service and/or technical information is part of the contractually agreed performance owed by us, or the customer service employee acted willfully or intentionally. We guarantee the consistent quality of our products and reserve the right to make technical changes and improvements.
Sealing window joints and perimeter joints and glasshouses.
Roughly clean the surfaces of soiling.
Installation on window:
Carefully attach the active flexible tape with beading to the external frame groove; where necessary, use a rubber hammer or a press-on roller.
Installation on masonry:
Apply a 6–8 mm thick continuous bead of flexible tape adhesive/plus to the window reveal. Lightly press on the flexible tape using a press-on roller.
Attach the beading to the groove; leave an overhang of approx. 2 cm in the corner area. Bend and fold back the flexible tape; stick the fold with elastobond (art. no. PR01_0893092). When installing windows, cut the tape in the corner area in front of the façade with an overhang to match the width of the film. Cut the beading at the edge of the folds at the film overhang and tear off so that it is flush with the window frame. Stick the film corners with Wütop flexible tape adhesive or flexible tape adhesive plus.
Select RAL-colour code
!! NOTE: On-screen visualisation of the colour differs from real colour shade!!