For detailed information, other images and documents, please select individual articles from the following table.
Wire cable barrel terminal with nut, left-hand thread
Stainless steel A4, with nut
Register now and access more than 125,000 products
Variants
Register now and access more than 125,000 products
Call customer service: +420 323 041 141
Prices for customers after login
Barrel terminals are pressed together with wire cables in order to produce a visually appealing cable end. A hydraulic press with adequate force application is suitable in this respect.
- These products have not been developed and manufactured as slings or load-bearing equipment.
- Therefore, they are not permitted for use as lifting gear, slings or load-bearing equipment, particularly within the scope of application defined by Machinery Directive 2006/42/EC
Gardening and landscaping, ship building and railing construction.
Select RAL-colour code
!! NOTE: On-screen visualisation of the colour differs from real colour shade!!