The images are examples. For detailed information, other images and documents, please select individual articles from the following table.
Window handle ZD 503 with lock button
With metal cover rosette
Register now and access more than 125,000 products
Variants
Register now and access more than 125,000 products
Call customer service: +420 323 041 141
Prices for customers after login
Base rosette made of plastic with 4-way lock-in position 90°
Secures horizontal or vertical position of window handle
Cam
Safeguards base rosette from being turned
Additional security
The window handle is locked in all stop positions and can only be turned after pressing the button
Scope of delivery:
1x window handle, incl. 2 M5 countersunk head screws, galvanised
To secure, 5-mm diameter ASSY countersunk screws can be used
Specified dimensions not binding. Subject to technical changes.
For private living areas, e.g. wood, plastic and aluminium windows.
Select RAL-colour code
!! NOTE: On-screen visualisation of the colour differs from real colour shade!!