Welcome to Würth Czech Republic For trade customers only
Tapping screws ZEBRA PIAS
Tapping screws ZEBRA PIAS - 1
Tapping screws ZEBRA PIAS - 2

For detailed information, other images and documents, please select individual articles from the following table.

Tapping screws ZEBRA PIAS

With flange head for fastening slotted ducts
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
  • Screw with AW recess

  • The fastening system of slotted ducts fastened to electrical switchboards saves a lot of time.

  • To ensure that the installation complies with IEC 23-22 (all elements must be insulated or covered with insulating material), we recommend attaching a screw cap. The cap is made of insulating material and prevents sharp edges from damaging the cable surface

  • The flange head distributes the surface pressure over a larger area, which prevents damage to the material

  • Thread in accordance with DIN 7970
Notice

Standard IEC 23 - 22 - Paragraph 2.2.05: Duct fastenings must BE INSULATED OR COVERED WITH INSULATING MATERIAL and must not have sharp edges that could damage the cabling



Install using the AW20 L 25 mm 1/4 inch bit included in each pack