Wall mounting
Wall mounting adjustable
WLMNT-F.SLIDDR-ADJ-A2
Register now and access more than 125,000 products
Material: Solid stainless steel 1.4305
The wall mounting is suitable for mounting the guide rail on the wall and can be adjusted in two dimensions
- More accurate adjustment options on uneven walls
- The wall mounting can be used on glass or wooden doors without
the need for additional parts, even with protruding coverings or baseboards
Included in delivery:
- 1 x wall connector part
- 1 x adjuster
- 1 threaded pin M8 x 30
- 1 x spacer
- 1 x decorative nut
Specified dimensions not binding. Subject to technical changes!
Datasheets(X)
Material | Stainless steel A1, 1.4305 |
Gloss level | Matt |