Window handle ZD 27
Window handle, die-cast zinc 27
WH-RT-ZD27-(NI)-MATT
Register now and access more than 125,000 products
Designed to match the door handle range
This allows uniform furnishing of a dwelling unit
Metal base rosette with quadruple 90° locking
Ensures that the window handle remains in a horizontal or vertical position
Cams
Secures the base rosette to prevent it from turning
Scope of delivery:
- 1 x window handle
- 1 x metal base rosette with 90° locking
- 1 x cover rosette
- 1 x plastic ring
- 1 x special grub screw, M6 x 6 mm, zinc-plated
Specified dimensions not binding. Subject to technical changes!
Datasheets(X)
For private living areas, e.g. wood, plastic and aluminium windows.
![]() | |
Material | Die-cast zinc |
Material of basic rosette | Metal |
Material of pin | Steel |
Surface | Nickel plated |
Gloss level | Matt |
Length of pin (A) | 32 mm |
Square size | 7 mm |
Cam diameter (B) | 10 mm |
Engagement | Fourfold, 90 degrees |
Handle length | 125 mm |