Welcome to Würth Czech Republic For trade customers only
W-IP 100 mounting rail
W-IP 100 mounting rail - 1
W-IP 100 mounting rail - 2

For detailed information, other images and documents, please select individual articles from the following table.

W-IP 100 mounting rail

Modular rail system for heavy-duty applications in technical building equipment, and in industrial and plant construction

See product details

Available in 2 versions
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
  • Optimised component adjustment for impressive overall load capacity without being limited by connection components

  • Easy handling and continuously variable installation in no time at all

  • Low profile weight facilitates installation and enables complex structures in a modular design without the need for welding

  • High torsional stiffness and the profile geometry enables an optimal ratio of load capacity to profile weight

  • Symmetrical profile cross-section and hole grid enable effortless three-dimensional design

  • Batch hot-dip galvanising protects against corrosion and enables outdoor use

  • Flexible connection of pipe supports and easy expansion with the Varifix system and other rail systems