Welcome to Würth Czech Republic For trade customers only
W-IP hammer head bolt
W-IP hammer head bolt - 1
W-IP hammer head bolt - 2
W-IP hammer head bolt - 3
W-IP hammer head bolt - 4
W-IP hammer head bolt - 5
W-IP hammer head bolt - 6
W-IP hammer head bolt - 7
W-IP hammer head bolt - 8

For detailed information, other images and documents, please select individual articles from the following table.

W-IP hammer head bolt

Provides an intelligent solution for fast and efficient installation
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
  • Toothing of the hammer head ensures impressive load transfer along and across the profile axis

  • High-quality zinc-flake coating ideal for demanding, corrosive environments

  • Clever square shank prevents against twisting

  • Marking notch allows setting to be indicated effortlessly

  • Guarantees precision and error-free installation

  • Plastic sleeve with integrated spring action holds the screw in place in the slotted hole when it is loosened

  • Paired, symmetrical arrangement increases the load capacity
Application area